X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H04448000 "Ecostat" Non-Thermostatic Valve Trim

Item: H04448000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $274.56

Price: $224.13 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 4.5
Pressure Balanced Yes
Construction Brass
Diverter Location Valve
Additional Information Pressure Balance Trim with Diverter
Diameter 6-3/4"