X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04371820 "Focus" Single Hole Bathroom Sink Faucet

Item: H04371820
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $280.90

Price: $229.02 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-3/4"
Spout Reach 4-5/8"
Overall Height 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense