X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04365820 "Focus" Whirlpool Faucet Trim Kit

Item: H04365820
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $590.42

Price: $480.85 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-3/4"
Spout Length 7-7/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Brass
Drain Included No