Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX42260000
Hansgrohe AX42260000 "Massaud" Towel Bar
| Item: | AX42260000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $367.63
Details and Dimensions
| Diameter | 0-3/4" |
| Length | 28" |
| Construction | Solid Brass |
| Extension From Wall | 4-5/8" |
| Features | • Single 24'' Towel Bar |
| Warranty |


