X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX39739001 "Axor Citterio" Single Handle Shower Faucet

Item: AX39739001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,247.00

Price: $1,943.66



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 4-5/8"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Drain Included No
Features Thermostatic Temp Control
Includes Hand Shower