Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX11960831
Hansgrohe AX11960831 "Axor Urquiola" Volume Control Valve Trim
| Item: | AX11960831 |
| Finish: | Polished Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $232.69 (Pricing is for Polished Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Knob |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Fits These Models | Fits 1/2''rough 15974181 or Fits 3/4" rough 15977181 |
| Product Specifications |
| Warranty |


