Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX11925001
Hansgrohe AX11925001 "Axor Urquiola" Transfer Valve Trim
| Item: | AX11925001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $202.12 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Knob |
| Handle(s) Included | Yes |
| Construction | Metal |
| Includes | Escutcheon, Handle and Sleeve |
| Escutcheon Included | Yes |
| Extension From Wall | 2-1/4" |
| Height | 4" |
| Valve Escutcheon Height | 4" |
| Valve Escutcheon Width | 0-3/8" |
| Width | 4" |
| Product Specifications |
| Warranty |


