X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX11731831 "Axor Urquiola" Thermostatic Valve Trim

Item: AX11731831
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 16
Construction Brass
Additional Information Thermostatic Valve Trim
Requires iBox Universal Plus rough 01850181
CEC Approved No