Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX11443001
Hansgrohe AX11443001 "Axor Urquiola" Whirlpool Faucet Trim Kit
| Item: | AX11443001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,325.18
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | No |
| Spout Height | 4" |
| Spout Length | 7-3/4" |
| Handle Type | Knob |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Handshower Included | Yes |
| Construction | Brass |
| Drain Included | No |
| Fits These Models | Requires rough 13444181 |
| Product Specifications |
| Warranty |


