Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX11024831
Hansgrohe AX11024831 "Axor Urquiola" Single Hole Bathroom Sink Faucet
| Item: | AX11024831 |
| Finish: | Polished Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $774.18 (Pricing is for Polished Nickel)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 5-1/2" |
| Spout Reach | 5-1/2" |
| Overall Height | 5-3/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 1-5/8" |
| Escutcheon Included | No |
| Construction | Metal |
| Valve Type | Ceramic |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Height | 5-3/4" |
| Length | 7-1/8" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Casecade No-Clog Aerator, M1 Ceramic Cartridge, Boltic Handle Lock |
| Connection Size | 3/8'' |
| Drain Included | Yes |
| Includes Metal Pop-Up Drain | Yes |
| Warranty |


