Hansgrohe AX10123001 "Axor Starck" Single Hole Bathroom Sink Faucet
| Item: | AX10123001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $580.42 (Pricing is for Chrome)
Details and Dimensions
| Spout Height | 9-7/8" |
| Spout Reach | 4-3/8" |
| Handle Type | Lever |
| Flow Rate (GPM) | 1.5 |
| Height | 16-1/4" |
| Features | • Cascade No-Clog Aerator |
| Diameter | 1-3/4" |
| Warranty |


