X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H4531000 "Metris S" Single Hole Bathroom Sink Faucet

Item: H4531000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 4"
Spout Reach 6"
Overall Height 6-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Construction Soild Brass
Valve Type Ceramic Cartridge
Flow Rate (GPM) 1
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Features EcoSmart
Quick Clean
Additional Information Base Plate, 6" (#06490USA)
Includes Metal Pop-Up Drain No