Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX41560000 "Axor Uno" Towel Bar

Item: AX41560000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $202.00

Price: $174.73 (Pricing is for Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Mount Type Wall Mount
Length 28-3/8"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2-5/8"