Hansgrohe AX41533820 "Axor Uno" Soap Dish
| Item: | AX41533820 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $185.11 (Pricing is for Brushed Nickel)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 4-3/8" |
| Construction | Solid Brass |
| Bracket Height | 2-1/8" |
| Extension From Wall | 5-5/8" |
| Features | • Frosted Crystal Glass Dish |
| Installation Guide |
| Warranty |


