Hansgrohe AX41530000 "Axor Uno" Towel Bar
| Item: | AX41530000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $152.24 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 12" |
| Overall Length | 15-3/4" |
| Construction | Solid Brass |
| Bracket Diameter | 2-1/8" |
| Extension From Wall | 2-5/8" |
| Warranty |


