Hansgrohe AX41530820 "Axor Uno" Towel Bar
| Item: | AX41530820 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $221.44 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 12" |
| Overall Length | 15-3/4" |
| Construction | Solid Brass |
| Bracket Diameter | 2-1/8" |
| Extension From Wall | 2-5/8" |
| Warranty |


