Hansgrohe AX41521820 "Axor Uno" Towel Ring
| Item: | AX41521820 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $207.60 (Pricing is for Brushed Nickel)
Details and Dimensions
| Overall Width | 7" |
| Construction | Solid Brass |
| Bracket Diameter | 2-1/8" |
| Extension From Wall | 2" |
| Installation Guide |
| Warranty |


