Hansgrohe AX40836000 "Axor Starck" Paper Holder
| Item: | AX40836000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $163.49 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 10-1/8" |
| Overall Height | 4-1/8" |
| Construction | Solid Brass |
| Bracket Width | 2-1/8" |
| Features | • Double Roll Holder |
| Installation Guide |
| Parts Breakdown |
| Warranty |


