Hansgrohe AX40821000 "Axor Starck" Towel Ring
| Item: | AX40821000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $270.75 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 8-7/8" |
| Overall Height | 9" |
| Construction | Solid Brass |
| Bracket Diameter | 2-1/8" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


