Hansgrohe AX40820000 "Axor Starck" Towel Bar
| Item: | AX40820000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $314.86 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 16" |
| Overall Length | 16-1/2" |
| Construction | Solid Brass |
| Bar Diameter | 0-25/32" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


