X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX40820820 "Axor Starck" Towel Bar

Item: AX40820820
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 16"
Overall Length 16-1/2"
Construction Solid Brass
Bar Diameter 0-25/32"