X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX40806820 "Axor Starck" Towel Bar

Item: AX40806820
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $672.00

Price: $581.28 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 28-3/4"
Construction Solid Brass
Bracket Diameter 2-1/8"
Extension From Wall 2-5/8"