Hansgrohe H40518000 "Axor Massaud" Toothbrush & Tumbler Holder
| Item: | H40518000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $70.93 (Pricing is for Chrome)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 2-5/8" |
| Height | 5" |
| Overall Width | 4" |
| Construction | Solid Brass |
| Extension From Wall | 2-3/8" |
| Flange Diameter | 2-1/2" |
| Features | • Frosted Glass Tumbler |
| Glass Type | Frosted |
| Warranty |


