Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Hansgrohe
>
H40517820
Hansgrohe H40517820 "Axor Massaud" Paper Holder
| Item: | H40517820 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $81.31 (Pricing is for Brushed Nickel)
Details and Dimensions
| Mount Type | Wall Mount |
| Length | 3-1/8" |
| Height | 6" |
| Construction | Solid Brass |
| Extension From Wall | 3-1/8" |
| Flange Diameter | 2-1/2" |
| Warranty |


