Hansgrohe H40513000 "Axor Massaud" Towel Bar
| Item: | H40513000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $70.93 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 12" |
| Mount Type | Wall Mount |
| Overall Length | 18-3/8" |
| Construction | Solid Brass |
| Bar Diameter | 1" |
| Extension From Wall | 2-7/8" |
| Flange Diameter | 2-1/2" |
| Product Specifications |
| Warranty |


