Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Hansgrohe
>
H40513820
Hansgrohe H40513820 "Axor Massaud" Towel Bar
| Item: | H40513820 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $103.80 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 12" |
| Mount Type | Wall Mount |
| Overall Length | 18-3/8" |
| Construction | Solid Brass |
| Bar Diameter | 1" |
| Extension From Wall | 2-7/8" |
| Flange Diameter | 2-1/2" |
| Product Specifications |
| Warranty |


