Hansgrohe H40512000 "Axor Massaud" Towel Bar
| Item: | H40512000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.64 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 14" |
| Mount Type | Wall Mount |
| Overall Length | 17-1/2" |
| Construction | Solid Brass |
| Bar Diameter | 0-1/2" |
| Extension From Wall | 2" |
| Flange Diameter | 2-1/2" |
| Features | • Swivel Arms |
| Warranty |


