Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Hansgrohe
>
H40512820
Hansgrohe H40512820 "Axor Massaud" Towel Bar
| Item: | H40512820 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $123.70 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 14" |
| Mount Type | Wall Mount |
| Overall Length | 17-1/2" |
| Construction | Solid Brass |
| Bar Diameter | 0-1/2" |
| Extension From Wall | 2" |
| Flange Diameter | 2-1/2" |
| Features | • Swivel Arms |
| Warranty |


