X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX39840001 "Axor Citterio" Single Handle Kitchen Faucet

Item: AX39840001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $990.04

Price: $856.35 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Height 25-1/8"
Width 5-1/4"
Construction Brass
ADA Compliant Yes
Spout Height 8-3/8"
Spout Reach 12-7/8"
Swivel Spout Yes
Degree of Spout Swing 360
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Pull-Down Spray with Full and Needle Spray Modes, Cascade No-Clog Aerator, Protection Against Back Siphonage Provided by Check Valve
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes