X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX39400821 "Axor Citterio" Wall Mount Whirlpool Faucet

Item: AX39400821
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Spout Reach 4-1/4"
Flow Rate (GPM) 5.75
Valve Type Ceramic Disc
Handshower Included No
Features Outlet For A Handshower
Handshower/Spout Diverter Included