Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX39143001/AX10303181
Hansgrohe AX39143001/AX10303181 "Axor Citterio" Wall Mount Bathroom Sink Faucet
| Item: | AX39143001/AX10303181 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $967.94
Details and Dimensions
| Faucet Hole Configuration | Wall-mount |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' |
| Spout Reach | 9" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Sense |
| Includes | Valve |
| Warranty |


