Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX39135821
Hansgrohe AX39135821 "Axor Citterio" 8'' Widespread Bathroom Sink Faucet
| Item: | AX39135821 |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,517.21 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' |
| Spout Height | 6-9/16" |
| Spout Reach | 5-1/2" |
| Overall Height | 9" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/8" |
| Maximum Deck Thickness | 1-1/8" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | 2-3/16'' Metal Lever Handles |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Cascade No-clog Aerator, Flexible Connection Hoses to Accommodate a Variety of Installations |
| Includes | Pop-up Drain |
| Installation Guide |
| Parts Breakdown |
| Warranty |


