Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX39116001
Hansgrohe AX39116001 "Axor Citterio" Bathroom Sink Faucet Trim Kit
| Item: | AX39116001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $503.43 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Spout Height | 2-3/8" |
| Spout Length | 9-1/4" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Escutcheon Included | No |
| Faucet Hole Configuration | 2 Hole Wall Mount |
| Product Specifications |
| Installation Guide |
| Warranty |


