Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Hansgrohe
>
AX38117001
Hansgrohe AX38117001 "Axor Uno 2" Bathroom Sink Faucet Trim Kit
| Item: | AX38117001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $644.43 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Valve Type | Ceramic Cartridge |
| Spout Length | 8-7/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Solid Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Additional Information | Requires Rough in Valve13622181 Sold Separately |
| Eco-Friendly | Water Efficient |
| Escutcheon Included | Yes |
| Faucet Hole Configuration | Wall Mounted |
| Length | 9-1/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


