Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Hansgrohe
>
H32313001/H06607000
Hansgrohe H32313001/H06607000 "Talis S" Deck Mount Whirlpool Faucet
| Item: | H32313001/H06607000 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $584.62
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 7" |
| Spout Reach | 4-1/2" |
| Overall Height | 9-7/8" |
| Flow Rate (GPM) | 10 |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | No |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Warranty |


