X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31730001 "Focus S" 8'' Widespread Bathroom Sink Faucet

Item: H31730001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 5-3/8"
Spout Reach 5-3/8"
Overall Height 7-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-1/8"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With 2-1/4'' Metal Lever Handles
Includes Pop-up Drain
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features Cascade No-clog Aerator, Flexible Connection Hoses to Accommodate a Variety of Installations