Hansgrohe H31183001 "Metris" Vessel Filler Bathroom Sink Faucet
| Item: | H31183001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $251.02 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 7-5/8" |
| Spout Reach | 5-1/2" |
| Overall Height | 11-5/8" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 1-5/8" |
| Escutcheon Included | No |
| Construction | Solid Brass |
| Valve Type | M2 Ceramic Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Features | • 30% Water Saving |
| Includes | Pop-Up Assembly |
| Product Specifications |
| Warranty |


