Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Hansgrohe
>
H31163001
Hansgrohe H31163001 "Metris S" Bathroom Sink Faucet Trim Kit
| Item: | H31163001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $242.87 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Valve Type | Ceramic Cartridge |
| Spout Length | 8-7/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Solid Brass |
| Fits These Models | 13622181 Rough Valve |
| Features | • Boltic Handle Lock |
| Additional Information | Drain Sold Separately |
| Eco-Friendly | Water Efficient |
| Escutcheon Included | Yes |
| Faucet Hole Configuration | Wall Mounted |
| Length | 9-5/8" |
| Width | 6-5/8" |
| Product Specifications |
| Warranty |


