X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31163821 "Metris S" Bathroom Sink Faucet Trim Kit

Item: H31163821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Valve Type Ceramic Cartridge
Spout Length 8-7/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Solid Brass
Fits These Models 13622181 Rough Valve
Features Boltic Handle Lock
Additional Information Drain Sold Separately
Eco-Friendly Water Efficient
CEC Approved Yes
Escutcheon Included Yes
Faucet Hole Configuration Wall Mounted
Length 9-5/8"
Width 6-5/8"