X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H28573001 "Croma E" Hand Held Shower

Item: H28573001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Connection Size 1/2 Female Inlet
Spout Reach 6-1/2"
Construction Solid Brass
Configuration Hand Held
Number of Spray Nozzles 40
Number Of Spray Head Functions 3
Spray Functions Full, Massage, Turbo
Flow Rate (GPM) 2.5
Includes Croma E 75 3-Jet Handshower
CEC Approved No
Features Quick Clean Cleaning System, No-clog Channels