X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H28519001 "Raindance S" Hand Held Shower

Item: H28519001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Connection Size 1/2 Female Inlet
Spray Face Width 5-3/8"
Spray Face Height 5-3/8"
Spout Reach 6-3/4"
Construction Solid Brass
Configuration Hand Held
Number Of Spray Head Functions 3
Spray Functions AIR, Whirl AIR, Balance AIR
Flow Rate (GPM) 2.5
Includes Raindance S 150 Air 3-jet Hand Shower
Features Oversized Spray Face, AIR-Injection Technology, Rubit Cleaning System, No-clog Spray Channels
CEC Approved Yes