X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H28443001 "Croma E" Shower Head

Item: H28443001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $83.20

Price: $67.65 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Multi Function
Depth 3-1/4"
Connection Size 1/2 Female Inlet
Spray Face Diameter 3-1/2"
Construction Solid Brass
Number of Spray Nozzles 40
Number Of Spray Head Functions 3
Spray Functions Full, Massage, Soft
Flow Rate (GPM) 2.5
Includes Decorative Rubber Boot
Features Rubit Cleaning System, No-clog Spray Channels