X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H28492005 "Croma" Shower Head

Item: H28492005
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Shower Head Type Single Function
Length 2-7/8"
Width 2-7/8"
Depth 3"
Connection Size 1/2 Female Inlet
Spray Face Width 2-7/8"
Spray Face Height 2-7/8"
Construction Solid Brass
Number Of Spray Head Functions 1
Spray Functions Full Spray
Flow Rate (GPM) 2.0
Includes 24 Pack Croma 1-Jet Showerhead
Eco-Friendly Water Efficient
CEC Approved Yes
Features Maximum Flow Rate 2.0 GPM, Minimum Flow Rate 1.5 GPM