Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Heads
> Hansgrohe
>
H28110001
Hansgrohe H28110001 "Raindance" Hand Held Shower
| Item: | H28110001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $569.17 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Height | 19-1/4" |
| Depth | 20-1/4" |
| Spout Reach | 17-1/4" |
| Construction | Solid Brass |
| Hose Included | Yes |
| Hose Length | 63" |
| Configuration | Arm Mount |
| Number Of Spray Head Functions | 3 |
| Spray Functions | AIR, Whirl AIR and Balance AIR spray modes |
| Wall Bracket Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Flange Included | Yes |
| ADA Compliant | Yes |
| Includes | Raindance E 150 Air 3-jet hand shower |
| Features | • Unique Adjustable Holder Allows Full Range Adjustability From Overhead to Side Shower |
| Flange Diameter | 3-1/4" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


