X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H28110821 "Raindance" Hand Held Shower

Item: H28110821
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Multi Function
Height 19-1/4"
Depth 20-1/4"
Spout Reach 17-1/4"
Construction Solid Brass
Hose Included Yes
Hose Length 63"
Configuration Arm Mount
Number Of Spray Head Functions 3
Spray Functions AIR, Whirl AIR and Balance AIR spray modes
Wall Bracket Included Yes
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Flange Included Yes
ADA Compliant Yes
Includes Raindance E 150 Air 3-jet hand shower
Features Unique Adjustable Holder Allows Full Range Adjustability From Overhead to Side Shower
Flange Diameter 3-1/4"