Hansgrohe H27508001 "Porter' E" Elbow
| Item: | H27508001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $106.77 (Pricing is for Chrome)
Details and Dimensions
| Height | 2-3/4" |
| Depth | 4-3/8" |
| Connection Size | 1/2 NPT Female Inlet |
| Construction | Solid Brass |
| Hose Included | No |
| Configuration | Wall Bracket Mount |
| Back Flow Protection | Yes |
| Includes | Handshower Sold Separately |
| Features | • Integrated Connection for Handshower Hose, Fits Handshower Hose with Conical Nut, Handshower Holder Adjustable to 6 Positions |
| Installation Guide |
| Warranty |


