X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H27483001 "Raindance E" Shower Head

Item: H27483001
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Multi Function
Length 6"
Width 6"
Depth 2-3/4"
Connection Size 1/2'' Female Inlet
Spray Face Width 5-7/8"
Spray Face Height 5-7/8"
Construction Solid Brass
Number of Spray Nozzles 80
Number Of Spray Head Functions 5
Spray Functions Soft Rain, Whirl Massage, and 3 Combination Sprays
Shower Arm Included No
Flow Rate (GPM) 2.5
Includes Decorative Rubber Boot
CEC Approved No
Features Oversized Spray Face with Rubit Cleaning System