Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Heads
> Hansgrohe
>
H27479000
Hansgrohe H27479000 "Raindance" Shower Accessory - Accessory
| Item: | H27479000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $78.24 (Pricing is for Chrome)
Details and Dimensions
| Width | 2-1/2" |
| Height | 4" |
| Connection Size | 1/2'' Female Inlet, 1/2'' Male Outlet |
| Construction | Solid Brass |
| Includes | Escutcheon Plate |
| Features | • Extension Pipe Can be Connected to Increase Distance Between Ceiling and Showerhead, Fits Showerheads with 1/2'' Inlet |
| Installation Guide |
| Warranty |


