Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H27466821
Hansgrohe H27466821 "Raindance" Shower Head
| Item: | H27466821 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $145.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Shower Head Type | Single Function |
| Length | 6" |
| Depth | 2-3/4" |
| Connection Size | 1/2'' Female Inlet |
| Spray Face Diameter | 5-7/8" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 96 |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Features | • Oversized Spray Face, AIR Injection Technology. Quick Clean Self Cleaning System, No-clog Channels |
| Shown With | Shower Arm |
| Product Specifications |
| Installation Guide |
| Warranty |


