X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H27447001 "Raindance E" Shower Head

Item: H27447001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Length 5-1/8"
Depth 3"
Connection Size 1/2'' Female Inlet
Spray Face Diameter 5"
Construction Solid Brass
Number of Spray Nozzles 95
Number Of Spray Head Functions 3
Spray Functions AIR, Whirl AIR, Balance AIR
Shower Arm Included No
Flow Rate (GPM) 2.5
Features Oversized Spray Face, AIR Injection Technology. Quick Clean Self Cleaning System, No-clog Channels
CEC Approved Yes